






Design: DIN ISO 5745. Made of special tool steel; forged; hardened and tempered in oil. Chrome-plated head, with short, flat jaws, serrated grip zones. Handles with multi-component plastic covers.
€26.71/ pieceexcl. VAT
€32.32incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 160 mm |
Isolation protection 1000 V | No |
Low spark model | No |
Grip design | 2-components |
VDE tested | No |