KNIPEX

KNIPEX Flat-nose pliers 180mm pol.plast

  • ERIKS:23071937
  • Manufacturer:4003773042440
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Flat pliers

Design: DIN ISO 5745. Made of special tool steel; forged; hardened and tempered in oil. Polished head, with short, flat blades, serrated grip zones.



Handles with plastic coating.

Save to list

€22.69/ pieceexcl. VAT

€27.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
180 mm
Isolation protection 1000 V
No
Low spark model
No
VDE tested
No