KNIPEX

KNIPEX External circlip pliers straight w. spring A5 mm

  • ERIKS:23071591
  • Manufacturer:4003773024996
Image 1
Image 2
Image 1
Image 2
Circlip pliers for large external rings, straight

Design: DIN 5254, A-shape, straight.

Application: For assembling external safety rings and for opening circlips.



Made of high-strength rolled steel, with interchangeable tips made of special tool steel and a detachable locking mechanism. Black powder-coated pliers.

Save to list

€152.78/ pieceexcl. VAT

€184.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
300 mm
Chucking range
from 122 to 300 mm
Suitable for outside locking rings
Yes
Model
A5