




Design: DIN 5254, A-shape, straight.
Application: For assembling external safety rings and for opening circlips.
Precision design. Made of chromium-vanadium electric steel, forged, head grey atramentised , with inserted tips made of highest-grade, drawn spring steel wire with large contact surface, hence no twisting of the rings. Utmost precision due to screwed hinge with internal opening spring, therefore can be highly loaded with a service life that is up to 10 times longer than normal in continuous operation. Plastic-coated handles.
€28.62/ pieceexcl. VAT
€34.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 225 mm |
Suitable for outside locking rings | Yes |
Exchangeable tips | No |
Weight | 270 g |
Model | A3 |