




Design: DIN 5254, A-shape, straight.Application: For assembling external safety rings and for opening circlips.
Made of chromium-vanadium steel, forged, hardened and tempered in oil, polished head. Non-slip due to special tip shape. Plastic-coated handles.
€21.74/ pieceexcl. VAT
€26.31incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 210 mm |
Suitable for outside locking rings | Yes |
Exchangeable tips | No |
Weight | 220 g |
Model | A3 |