KNIPEX

KNIPEX External circlip pliers curved with spring A51 mm

  • ERIKS:23071593
  • Manufacturer:4003773025023
Image 1
Image 2
Image 1
Image 2
Circlip pliers for large external rings, curved

Design: DIN 5254, B-shape, curved.

Application: For assembling external safety rings and for opening circlips.



Made of high-strength rolled steel, with interchangeable tips made of special tool steel and a detachable locking mechanism. Black powder-coated pliers.

Save to list

€153.35/ pieceexcl. VAT

€185.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
300 mm
Suitable for outside locking rings
Yes
Model
A51