




Design: DIN 5254, B-shape, curved.Application: For assembling external safety rings and for opening circlips.
Made of chromium-vanadium steel, forged, hardened and tempered in oil, polished head. Non-slip due to special tip shape. Plastic-coated handles.
€19.85/ pieceexcl. VAT
€24.02incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 125 mm |
Suitable for outside locking rings | Yes |
Exchangeable tips | No |
Weight | 85 g |
Model | A11 |