KNIPEX

KNIPEX ESD elec. gripping pliersjaws round pointed 115mm

  • ERIKS:23073620
  • Manufacturer:4003773024859
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
ESD electronics gripping pliers

Design: DIN ISO 9655. Made of chrome steel ball bearings, hardened and tempered in oil. Mirror-polished head. With inserted, play-free precision hinge and undetachable, frictionless double spring. Smoothly ground grip zones. Handles with multi-component plastic covers.

Application: For the gripping, holding and bending at hard-to-access places in electrics, especially where ESD tools must be used.

Save to list

€42.02/ pieceexcl. VAT

€50.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
115 mm
Shape
Long nose