KNIPEX

KNIPEX End-cut. pliers 6801 180mm

  • ERIKS:23073292
  • Manufacturer:4003773021971
Image 1
Image 2
Image 1
Image 2
End-cutting pliers

Design: DIN ISO 5748. Hardened and tempered in oil. Polished head. For hard and soft wire. Blades additionally inductively hardened (61 HRC). Plastic-coated handles.

Application: For cutting hard and soft wire. Also suitable for twisting and cutting binding wire.



Made of special grade, special tool steel.

Save to list

€17.72/ pieceexcl. VAT

€21.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
180 mm