KNIPEX

KNIPEX Electronic Super Knips b urnished 125 mm

  • ERIKS:11754995
  • Manufacturer:4003773065074
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Super Knips® electronic side-cutting pliers

Design: DIN ISO 9654. Made of special tool steel, burnished. Play-free hinge with stainless steel rivet and with opening spring. Precision-ground blades (64 HRC), without bevel. Handles with multi-component plastic covers.

Application: For the equal separation at hard-to-access places in electrical and precision engineering.

Save to list

€26.14/ pieceexcl. VAT

€31.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
125 mm