KNIPEX

KNIPEX Electronic end cutter with chamfer 115mm

  • ERIKS:23073375
  • Manufacturer:4003773035343
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Electronic end cutter

Design: DIN ISO 9654. Made of special grade, special tool steel, hardened and tempered in oil. Mirror-polished head, with inserted, play-free, precision hinge, with opening spring. Hardened blades (56 HRC). Handles with multi-component plastic covers.

Application: For the finest cutting work at hard-to-access places in electrical and precision engineering.

Save to list

€53.38/ pieceexcl. VAT

€64.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
115 mm
Low spark model
No