KNIPEX

KNIPEX Electricians inst. plierspolished with 2-component handles 200mm

  • ERIKS:12510183
  • Manufacturer:4003773075080
Image 1
Image 2
Image 1
Image 2
Electrician's installation pliers

Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Serrated grip zones with smooth tips, for the careful gripping of single conductors. Inductively hardened precision blades. With screw connected joint for the utmost precision and play-free operation. Prominent outer edge on the jaw for working with in-wall sockets and deburring of holes.

Application : For universal use in electrical installations with 6 functions: bending, deburring, cable-cutting, wire-stripping, crimping of ferrules (trapezoid pressing) as well as for gripping flat and round materials.



Polished head, handles with multi-component plastic covers.

Save to list

€59.19/ pieceexcl. VAT

€71.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm
Low spark model
No
Isolation protection 1000 V
No
Grip design
2-components