




Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Serrated grip zones with smooth tips, for the careful gripping of single conductors. Inductively hardened precision blades. With screw connected joint for the utmost precision and play-free operation. Prominent outer edge on the jaw for working with in-wall sockets and deburring of holes.
Application : For universal use in electrical installations with 6 functions: bending, deburring, cable-cutting, wire-stripping, crimping of ferrules (trapezoid pressing) as well as for gripping flat and round materials.
Chrome-plated head, with integrated opening spring. The clever closing mechanism allows gripping without exposing the sheaths. Handles with multi-component plastic covers, with recessed grips and indented lettering, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.
€70.87/ pieceexcl. VAT
€85.75incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150