KNIPEX

KNIPEX Electricians inst. plierschrome-plated VDE 200mm

  • ERIKS:12718213
  • Manufacturer:4003773075097
Image 1
Image 2
Image 1
Image 2
VDE electrician's installation pliers

Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Serrated grip zones with smooth tips, for the careful gripping of single conductors. Inductively hardened precision blades. With screw connected joint for the utmost precision and play-free operation. Prominent outer edge on the jaw for working with in-wall sockets and deburring of holes.

Application : For universal use in electrical installations with 6 functions: bending, deburring, cable-cutting, wire-stripping, crimping of ferrules (trapezoid pressing) as well as for gripping flat and round materials.



Chrome-plated head, handles with multi-component plastic covers, with recessed grips and indented lettering, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Save to list

€67.33/ pieceexcl. VAT

€81.47incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm
Low spark model
No
Isolation protection 1000 V
No
VDE tested
Yes