






Design: Supplied in a practical storage box made of impact-resistant plastic with foam inlay.
Application: For the finest installation work at hard-to-access places in electrical and precision engineering.
€178.82/ pieceexcl. VAT
€216.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Type | Electrician’S Tool Set |
Set version | 4-1/2" Electronics Pliers-Half Round Tips (35 22 115), 4-1/2" Electronics Diagonal Cutters-Comfort Grip (77 02 115), Electronics Screwdriver Phillips 0, Electronics Screwdriver Phillips 1, Electronics Slotted Screwdriver 0.4 x 2.5, Electronics |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 2 |
Number of slotted screwdrivers | 4 |
Packaging | Case |