






Design: Pliers made of chrome steel ball bearings, hardened and tempered in oil, mirror-polished. With opening spring. Handles with heavy, concealed multi-component plastic coating. Supplied in a solid case.
Application: For fine work, even in hard-to-access places, in electrical and precision engineering.
€338.57/ pieceexcl. VAT
€409.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Type | Electrician’S Pliers Set |
Set version | Electronics End Cutting Nippers, Electronics Diagonal Cutters, Electronics Pliers (various tips) and Stainless Steel Angled Tweezers in a zipper pouch |
Material | Bearing steel |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |