KNIPEX

KNIPEX Crimping lever pliers Western 6/8-pole

  • ERIKS:23083105
  • Manufacturer:4003773043171
Image 1
Image 2
Image 1
Image 2
Crimping pliers for modular jacks, 6- and 8-pole

Design: Made of special grade, chromium-vanadium electric steel, hardened and tempered in oil. Burnished head. With parallel crimping for exact results, high crimping quality due to unlocking of mandatory lock, power-saving lever mechanic, with longitudinal cutter, stripping cutter and stripping function for round cables. Processing from side.

Application: Cutting and stripping of flat unshielded telephone cables and pressing of modular jacks.



Crimping range: RJ 11/12 (6-pole) 9.65 mm; RJ 45 (8-pole) 11.68 mm.

Save to list

€35.01/ pieceexcl. VAT

€42.36incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Compression shape
Western 6- en 8 polige stekkers
Length
190 mm
Weight
340 g