KNIPEX

KNIPEX Crimping lever pliers 97 55 14

  • ERIKS:14088011
  • Manufacturer:4003773084860
Image 1
For wire end ferrules up to 16 mm²
Automatic adjustment to the desired size of the wire end ferrules, for precise and rapid crimping
Crimping of wire end ferrules in accordance with DIN 46228 Parts 1 and 4
UL certification when used with Knipex wire end ferrules 97 99 330–399
Consistently high crimping quality thanks to a positive-lock mechanism (non-detachable)
Crimping force is precisely set (calibrated) at the factory
High crimping force due to efficient gear ratios
Short grip width
Ergonomic, handy design, smooth-running and lightweight
Special-grade chrome-vanadium electrical steel, oil-hardened
With square drive
Also suitable for all twin ferrule terminals up to 2 x 6 mm² or 2 x AWG 10
Save to list

€205.84/ pieceexcl. VAT

€249.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
180 mm