KNIPEX

KNIPEX Crimp system pliers without Inserts200mm

  • ERIKS:23954556
  • Manufacturer:4003773030812
Image 1
Design: Made of special grade, chromium-vanadium electric steel, hardened and tempered in oil. Burnished head. For consistently high crimping results thanks to the precision profiles and unlockable locking mechanism. The crimping pressure is precisely set at the factory. High purchase thanks to the optimum leverage transmission for effortless working. Handles with multi-component plastic coating. Supplied in a plastic case with mounting tool, without crimping dies.

Application: For use with interchangeable crimping dies, ideal in cases where tasks change regularly.
Save to list

€179.52/ pieceexcl. VAT

€217.22incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm
Weight
988 g