KNIPEX

KNIPEX Crimp system MULTICRIMP 5

  • ERIKS:11935889
  • Manufacturer:4003773066934
Image 1
Image 2
Image 1
Image 2
Crimping pliers with interchangeable magazine MultiCrimp®

Design: All loaded parts made of special grade, chromium-vanadium electro-steel, hardened and tempered in oil. Burnished head. Handles with multi-component plastic covers for single- and double-handed operation. Safe and dirt-protected storage of interchangeable inserts in round magazine with belt clip. High crimping quality due to precision profile and integral lock. Change of crimping profile without tools. Precise, preset crimping pressure Processing from side.

Application: Pliers and quick-change magazine for conventional crimping requirements in various crimping profiles. Available in different designs for 3 or 5 crimping profiles.



5 interchangeable inserts, for machining:
Ferrules 0.25–6; 10; 16; 25 mm²
insulated cable lugs, plug connectors and butt connectors 0.5–6 mm²
non-insulated, open plug connectors 0.5–6 mm²
non-insulated, cable lugs and plug connectors 0.5–10 mm²

Save to list

€321.40/ pieceexcl. VAT

€388.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX