KNIPEX

KNIPEX Compact side-cut. pliers VDE with plas.ct. handles 160mm

  • ERIKS:12443686
  • Manufacturer:4003773075141
Image 1
Image 2
Image 1
Image 2
VDE compact side-cutting pliers X-Cut®, head chrome-plated

Design: Made of chromium-vanadium high-performance steel, forged, hardened and tempered in oil. Blades additionally inductively hardened (64 HRC). With high power boost, 40% reduced effort when compared with side-cutting pliers of the same length due to the improved leverage ratio with the offset pivot point. Double-mounted hinge axle for heavy-duty use over the long term. Handles with multi-component plastic covers.

Application: Ideal for universal use in installation, maintenance and production.



Chrome-plated head. With recessed grips and indented lettering. Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Save to list

€55.11/ pieceexcl. VAT

€66.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm