KNIPEX

KNIPEX Compact side-cut. pliers chrome-plated with plas.ct. handles 160mm

  • ERIKS:12510165
  • Manufacturer:4003773075134
Image 1
Image 2
Image 1
Image 2
Compact side-cutting pliers X-Cut®, head chrome plated

Design: Made of chromium-vanadium high-performance steel, forged, hardened and tempered in oil. Blades additionally inductively hardened (64 HRC). With high power boost, 40% reduced effort when compared with side-cutting pliers of the same length due to the improved leverage ratio with the offset pivot point. Double-mounted hinge axle for heavy-duty use over the long term. Handles with multi-component plastic covers.

Application: Ideal for universal use in installation, maintenance and production.



Head chrome plated.

Save to list

€53.40/ pieceexcl. VAT

€64.61incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm