KNIPEX

KNIPEX Compact bolt cutter 7101 200mm

  • ERIKS:23074398
  • Manufacturer:4003773033165
Image 1
Image 2
Image 1
Image 2
Compact bolt cutter CoBolt®

Design: Made of chromium-vanadium high-performance steel, hardened and tempered in oil, atramentised head. Precision cutting blades inductively tempered (64 HRC). Increased cutting performance with less effort due to lever design. 60% reduced effort when compared to normal powerful side-cutting pliers of the same length due to the optimum transmission. With gripping surface below the hinge for gripping and pulling wires from Ø 1.0 mm.

Application: For the cutting of piano wire and for soft or hard solid wire, as well as for bolts, nails, rivets and screws.



Plastic-coated handles.

Save to list

€45.57/ pieceexcl. VAT

€55.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm