




Design: DIN ISO 5746. Made of chromium-vanadium high-performance steel, hardened and tempered in oil. Chrome-plated head, extremely hard-wearing jaws (53 HRC) additional hardening, with grip zones for flat and round materials, ultra-precise blades for all wires including piano wire, additional inductive hardening (64 HRC), handles with multi-component plastic covers with recessed grips and indented lettering, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.
€47.42/ pieceexcl. VAT
€57.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 190 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Grip design | 2-components |
VDE tested | Yes |