KNIPEX

KNIPEX Comb. pliers VDE with multi-component handles 200mm

  • ERIKS:23072343
  • Manufacturer:4003773033776
Image 1
Image 2
Image 1
Image 2
VDE universal pliers

Design: DIN ISO 5746. Made of special tool steel, hardened and tempered in oil. Chrome-plated head , jaws with grip zones for flat and round materials, inductively hardened blades (60 HRC), insulated up to 1000 V, conforms to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Save to list

€35.79/ pieceexcl. VAT

€43.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm
Low spark model
No
Isolation protection 1000 V
No
Grip design
2-components
VDE tested
Yes