KNIPEX

KNIPEX Comb. pliers polished with multi-component handles 160mm

  • ERIKS:23072332
  • Manufacturer:4003773023203
Image 1
Image 2
Image 1
Image 2
Combination pliers, polished head

Design: DIN ISO 5746. Made of special tool steel, hardened and tempered in oil. Polished head, jaws with grip zones for flat and round materials, inductively hardened blades (60 HRC), handles feature multi-component plastic covers.

Save to list

€21.44/ pieceexcl. VAT

€25.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm
Low spark model
No
Isolation protection 1000 V
No
Grip design
2-components
VDE tested
No