KNIPEX

KNIPEX Comb. pliers chrome-plated with multi-component handles 200mm

  • ERIKS:23072340
  • Manufacturer:4003773041146
Image 1
Image 2
Image 1
Image 2
Combination pliers, chrome-plated head

Design: DIN ISO 5746. Made of special tool steel, hardened and tempered in oil. Chrome-plated head, jaws with grip zones for flat and round materials, inductively hardened blades (60 HRC), handles feature multi-component plastic covers.

Save to list

€31.22/ pieceexcl. VAT

€37.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm
Low spark model
No
Isolation protection 1000 V
No
Grip design
2-components
VDE tested
No
Weight
322 g