KNIPEX

KNIPEX Cable shears with spring clip 165mm

  • ERIKS:11755196
  • Manufacturer:4003773019596
Image 1
Image 2
Image 1
Image 2
Cable shears

Design: Blades made of stainless steel, with opening spring and lock screw. Handles coated with plastic covers.

Application: For the single-handed cutting of copper and aluminium cables.

Note: Not suitable for steel wire and hard-drawn copper conductors.



With notched, ground blade.

Save to list

€25.87/ pieceexcl. VAT

€31.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
10 mm
Isolation protection 1000 V
No
Total length
165 mm
Insulated
Yes
VDE tested
No