KNIPEX

KNIPEX Cable shears with ratchet 560mm

  • ERIKS:12510189
  • Manufacturer:4003773071556
Image 1
Image 2
Image 1
Image 2
Cable sheers with telescopic arms

Design: Blade head made of special grade tool steel (interchangeable), hardened and tempered in oil. Burnished head. With adjustable screwed hinge. Easy and clean cut due to the new blade shape, less effort required due to optimum transmission. Arms made of high-strength aluminium oval pipe, arm length adjustable . The articulated joint has different settings to allow for working in narrow spaces and to optimise the lever arm in the case of fully pulled-out arms. Handles with multi-component plastic covers.

Application: For single- and multi-wire copper and aluminium cables.

Note: Not suitable for steel wire, hard-drawn copper conductors or steel wire.

Save to list

€305.70/ pieceexcl. VAT

€369.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
38 mm
Total length
560 mm