KNIPEX

KNIPEX Cable shears with plastic-ct. handles 165mm

  • ERIKS:23074518
  • Manufacturer:4003773040323
Image 1
Image 2
Image 1
Image 2
Cable shears, burnished head

Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Burnished head, with self-locking, adjustable screwed hinge and clamping protection. Hardened cutting edges with precision sharpening, easy single-handed cutting, smooth, clean and without squashing. Plastic-coated handles.

Note: Not suitable for steel wire and hard-drawn copper conductors.



For cutting single- and multi-wire copper and aluminium cables.

Save to list

€33.95/ pieceexcl. VAT

€41.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
15 mm
Total length
165 mm