KNIPEX

KNIPEX Cable shears with multi-component handles 500mm

  • ERIKS:11935885
  • Manufacturer:4003773069966
Image 1
Image 2
Image 1
Image 2
Cable cutter, burnished head

Design: With hardened, precision-cut blades, cuts smoothly and cleanly without squashing. With clamping protection and adjustable screwed hinge.

Application: For single- and multi-wire copper and aluminium cables.

Note: Not suitable for steel wire or wire cable.



Burnished head. Made of vanadium electric steel, hardened and tempered in oil. Low effort due to good leverage and special cutting edge geometry. Arms made of high-strength aluminium pipe. Handles with multi-component plastic covers.

Save to list

€148.78/ pieceexcl. VAT

€180.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
27 mm
Total length
500 mm