KNIPEX

KNIPEX Cable shears with multi-component handles 200mm

  • ERIKS:11935884
  • Manufacturer:4003773047834
Image 1
Image 2
Image 1
Image 2
Cable shears, burnished head

Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Burnished head, with self-locking, adjustable screwed hinge and clamping protection. Hardened cutting edges with precision sharpening, easy single-handed cutting, smooth, clean and without squashing. Handles with multi-component plastic covers.

Note: Not suitable for steel wire and hard-drawn copper conductors.



For the cutting of single- and multi-wire copper and aluminium cables.
Cables with diameters up to 20 mm Ø can also be separated with the pre-cut and re-cut (1st and 2nd blades).

Save to list

€63.46/ pieceexcl. VAT

€76.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
20 mm
Total length
200 mm
Grip design
2-components