KNIPEX

KNIPEX Cable shears with multi-component handles 165mm

  • ERIKS:11935883
  • Manufacturer:4003773029182
Image 1
Image 2
Image 1
Image 2
Cable shears, burnished head

Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Burnished head, with self-locking, adjustable screwed hinge and clamping protection. Hardened cutting edges with precision sharpening, easy single-handed cutting, smooth, clean and without squashing. Handles with multi-component plastic covers.

Note: Not suitable for steel wire and hard-drawn copper conductors.



For the cutting of single- and multi-wire copper and aluminium cables.

Save to list

€39.03/ pieceexcl. VAT

€47.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
15 mm
Total length
165 mm
Grip design
2-components