KNIPEX

KNIPEX Cable shears w. plastic handles 160mm Slim head shape

  • ERIKS:14590726
  • Manufacturer:4003773085904
Image 1
Cable shears, burnished head

Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Burnished head, with self-locking, adjustable screwed hinge and clamping protection. Hardened cutting edges with precision sharpening, easy single-handed cutting, smooth, clean and without squashing. Plastic-coated handles.

Note: Not suitable for steel wire and hard-drawn copper conductors.



Up to 40% higher cutting performance due to stepped cutting edges compared to normal cable shears of the same length. Slim head shape, allows cutting in difficult to access areas. For the cutting of single- and multi-wire copper and aluminium cables.

Save to list

€35.29/ pieceexcl. VAT

€42.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX