KNIPEX

KNIPEX CAble shears VDE with multi-component handles 200mm

  • ERIKS:23074462
  • Manufacturer:4003773026761
Image 1
Image 2
Image 1
Image 2
VDE cable shears

Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Chrome-plated head. With clamping protection. Hardened cutting edges with precision sharpening, easy single-handed cutting, smooth, clean and without squashing. Self-locking and adjustable screwed hinge. Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: For cutting single- and multi-wire copper and aluminium cables.



Handles with multi-component plastic covers with recessed grip and indented lettering. Cables with diameters up to 20 mm Ø can also be separated with the pre-cut and re-cut (1st and 2nd blades).

Save to list

€71.78/ pieceexcl. VAT

€86.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
20 mm
Isolation protection 1000 V
Yes
Total length
200 mm
Grip design
2-components
VDE tested
Yes