KNIPEX

KNIPEX CAble shears VDE with multi-component handles 165mm

  • ERIKS:23074519
  • Manufacturer:4003773039648
Image 1
Image 2
Image 1
Image 2
VDE cable shears

Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Chrome-plated head. With clamping protection. Hardened cutting edges with precision sharpening, easy single-handed cutting, smooth, clean and without squashing. Self-locking and adjustable screwed hinge. Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: For cutting single- and multi-wire copper and aluminium cables.



Handles with multi-component plastic covers with recessed grip and indented lettering.

Save to list

€56.39/ pieceexcl. VAT

€68.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
15 mm
Isolation protection 1000 V
Yes
Total length
165 mm
Grip design
2-components
VDE tested
Yes