KNIPEX

KNIPEX Cable shears VDE with multi-component grips 160mm slim head shape

  • ERIKS:14590728
  • Manufacturer:4003773085966
Image 1
Cable shears, burnished head

Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Chrome-plated head. With clamping protection. Hardened cutting edges with precision sharpening, easy single-handed cutting, smooth, clean and without squashing. Self-locking and adjustable screwed hinge. Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: For cutting single- and multi-wire copper and aluminium cables.



Up to 40% higher cutting performance due to stepped cutting edges compared to normal cable shears of the same length. Slim head shape, allows cutting in difficult to access areas. Handles with multi-component plastic coating, with recessed grip and indented lettering.

Save to list

€57.99/ pieceexcl. VAT

€70.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX