KNIPEX

KNIPEX Cable shears VDE 600mm

  • ERIKS:23074525
  • Manufacturer:4003773021797
Image 1
VDE cable cutter, polished head

Design: With hardened, precision-cut blades, cuts smoothly and cleanly without squashing. With clamping protection and adjustable screwed hinge.

Application: For single- and multi-wire copper and aluminium cables.

Note: Not suitable for steel wire or wire cable.



Polished head. Made of chromium-vanadium electric steel, hardened and tempered in oil. Favourable transmission ratios due to toggle. Arms made of steel pipe. Plastic-coated handles, insulated up to 1000 V, according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Save to list

€316.74/ pieceexcl. VAT

€383.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
27 mm
Isolation protection 1000 V
Yes
Total length
600 mm
VDE tested
Yes