KNIPEX

KNIPEX Cable shears VDE 230mm

  • ERIKS:23074522
  • Manufacturer:4003773006305
Image 1
Image 2
Image 1
Image 2
VDE cable shears

Design: Made of stainless surgical steel, air-hardened. Polished head. Hardened blades with precision sharpening, easy single-handed cutting, cuts clean and smooth, without squashing. Self-locking and adjustable screwed hinge with clamping protection. Plastic-coated shock-proof handles, insulated up to 1000 V, according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: For cutting single- and multi-wire copper and aluminium cables.

Note: Not suitable for steel wire and hard-drawn copper conductors.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
16 mm
Isolation protection 1000 V
Yes
Total length
230 mm
VDE tested
Yes