KNIPEX

KNIPEX Cable cutters 95 32 100 820mm

  • ERIKS:12567122
  • Manufacturer:4003773071570
Image 1
Image 2
Image 1
Image 2
Ratchety cable cutter with telescopic arms

Design: Precision blades made of special grade, special tool steel; hardened and tempered in oil; bracket made of high-strength aluminium oval tubing. Burnished head. Extremely high cutting performance due to two-hand operation and ratchet principle, lower effort due to optimum lever transmission. Arms are multi-adjustable and can be individually adapted to working conditions. The tool can be opened in any cutting position. Handles with multi-component plastic covers.

Application: For the smooth and squash-free cutting of single- and multi-wire copper and aluminium cables, including with hard rubber or plastic covers. Also suitable for cables with iron reinforcement.

Note: Not suitable for steel wire and wire cable.

Save to list

€1,026.66/ pieceexcl. VAT

€1,242.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
100 mm
Total length
820 mm