




Design: Made of special grade, special tool steel; hardened and tempered in oil. Coated head. Single-handed operation due to ratchet principle, with 2-gear ring drive for simple cutting; cuts smoothly and cleanly, without squashing. With clamping protection. Solid arm cover with cut area to lay material on when cutting.
Application: For the squash-free cutting of single- and multi-wire copper and aluminium cables.
Note: Not suitable for steel wire and wire cable.
Handles with multi-component plastic covers.
€346.82/ pieceexcl. VAT
€419.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Suitable for maximum cable diameter | 52 mm |
Isolation protection 1000 V | No |
Total length | 280 mm |
Insulated | Yes |
Grip design | 2-components |
VDE tested | No |