KNIPEX

KNIPEX Cable cutter with multi-component handles 250mm

  • ERIKS:23074528
  • Manufacturer:4003773043935
Image 1
Image 2
Image 1
Image 2
Ratchet cable cutter

Design: Made of special grade, special tool steel; hardened and tempered in oil. Coated head. Single-handed operation due to ratchet principle, with 2-gear ring drive for simple cutting; cuts smoothly and cleanly, without squashing. With clamping protection. Solid arm cover with cut area to lay material on when cutting.

Application: For the squash-free cutting of single- and multi-wire copper and aluminium cables.

Note: Not suitable for steel wire and wire cable.



Handles with multi-component plastic covers.

Save to list

€258.37/ pieceexcl. VAT

€312.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
32 mm
Total length
250 mm
Grip design
2-components