KNIPEX

KNIPEX Cable cutter VDE with multi-component handles 280mm

  • ERIKS:23074531
  • Manufacturer:4003773026891
Image 1
Image 2
Image 1
Image 2
VDE ratchet cable cutter

Design: Made of special grade, special tool steel; hardened and tempered in oil. Coated head. Single-handed operation due to ratchet principle, with 2-gear ring drive for simple cutting; cuts smoothly and cleanly, without squashing. With clamping protection. Solid arm cover with cut area to lay material on when cutting.

Application: For the squash-free cutting of single- and multi-wire copper and aluminium cables.

Note: Not suitable for steel wire and wire cable.



Handles with multi-component plastic covers, with recessed grips and indented lettering, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Save to list

€387.36/ pieceexcl. VAT

€468.71incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
52 mm
Isolation protection 1000 V
Yes
Total length
280 mm
Grip design
2-components
VDE tested
Yes