KNIPEX

KNIPEX Bolt cutters mini 7131 160mm

  • ERIKS:14590817
  • Manufacturer:4003773084587
Image 1
Compact bolt cutter CoBolt®, with cutting notch near joints

Design: Made of chromium-vanadium high-performance steel, hardened and tempered in oil, atramentised head. Precision cutting blades inductively tempered (64 HRC). Increased cutting performance with less effort due to lever design. 60% reduced effort when compared to normal powerful side-cutting pliers of the same length due to the optimum transmission. With gripping surface below the hinge for gripping and pulling wires from Ø 1.0 mm.

Application: For the cutting of piano wire and for soft or hard solid wire, as well as for bolts, nails, rivets and screws.



With the cutting notch near joints, thicker wires are held in a favourable position, ideal for suspended ceiling structures. Handles with plastic coating.

Save to list

€41.51/ pieceexcl. VAT

€50.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX