KNIPEX

KNIPEX Bolt cutter 910mm

  • ERIKS:11935872
  • Manufacturer:4003773066781
Image 1
Image 2
Image 1
Image 2
Bolt cutters

Design: With adjustable and replaceable cutter head.

Application: For cutting round materials up to 48 HRC.



Cutting edges made of chrome-vanadium high-performance steel, oil-hardened and tempered, additionally induction-hardened (approx. 62 HRC). Forged stop especially shock-absorbing. Powder-coated pipe legs, handles coated with multi-component plastic covers.

Save to list

€240.65/ pieceexcl. VAT

€291.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
910 mm