KNIPEX

KNIPEX Black atramentized tower pincers 280mm

  • ERIKS:23954856
  • Manufacturer:4003773021438
Image 1
Design: DIN ISO 9242, made of special tool steel, hardened and tempered in oil, inductively hardened blades (61 HRC), head polished, black atramentised handles.

Application: For twisting and cutting binding wire from the roll in one step.
Save to list

€20.54/ pieceexcl. VAT

€24.85incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
280 mm