KNIPEX

KNIPEX Automatic wire-str.pliersmm 0.14-6mm2

  • ERIKS:23287537
  • Manufacturer:4003773049005
Image 1
Image 2
Image 1
Image 2
Precision wire-stripping pliers with shaped blades

Design: Pliers made of steel, blades made of special tool steel, hardened and tempered in oil. With new, patented wire-stripping mechanism and smooth-running mechanics. Burnished head. The precise blade shape prevents damage to the conductor and thus allows for easy stripping of difficult insulating materials. Also fine gauge stranded conductors are stripped gently. Supplied including longitudinal stop for the same wire-stripping lengths for series work. Handles with multi-component plastic covers.

Application: Especially suited to extremely tough insulation materials, such as PTFE, silicone or rubber. High operating comfort due to compact and handy design.

Save to list

€159.45/ pieceexcl. VAT

€192.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Strip range cross-section
0.14 - 6 mmk
Length
195 mm