KNIPEX

KNIPEX Autom. stripping pliers PreciStrip 16 12 52 195

  • ERIKS:14078214
  • Manufacturer:4003773085829
Image 1
Automatic wire-stripping pliers PreciStrip 16

Design: Made of ductile fibreglass-reinforced plastic with especially smooth-running mechanism. The blades automatically adjust to the cable Ø to prevent the conductor being damaged. For special insulation materials and temperature conditions, the zero point of the automatic system can be finely adjusted. The semi-circular retaining jaws with comb profile hold the conductor securely. Wire cutter for copper and aluminium conductors, multi-wire up to 10 mm², single-wire up to 6 mm². With longitudinal stop and parabolic blades that can be easily interchanged. Handles with ergonomic soft plastic zones and welded on fixing eyelet for attaching fall protection.

Application: For the stripping and cutting of fine-wired and solid conductors with PVC insulation and multi-conductors.

Note: Not suitable for highly flexible and reinforced insulation materials as well as for multi-layer insulation.
Save to list

€113.90/ pieceexcl. VAT

€137.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
195 mm