KNIPEX

KNIPEX Auto. wire-str. pliers 180mm mm2

  • ERIKS:23072700
  • Manufacturer:4003773054573
Image 1
Image 2
Image 1
Image 2
Automatic wire-stripping pliers

Design: Casing made of fibreglass-reinforced plastic; the blades automatically adjust to the cable Ø. With wire cutter for copper and aluminium conductors up to max. 2.5 mm². With longitudinal stop and blades that can be easily interchanged. Handles with ergonomic soft plastic zones.

Application: For working in hard-to-access places. For the stripping of single-strand, multi-strand and finely stranded conductors with standard insulation.
Save to list

€46.77/ pieceexcl. VAT

€56.59incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
180 mm