KNIPEX

KNIPEX Auto. wire-str. pliers 1240 200mm mm2

  • ERIKS:23072846
  • Manufacturer:4003773040262
Image 1
Image 2
Image 1
Image 2
Automatic wire-stripping pliers

Design: Made of ductile fibreglass-reinforced plastic with especially smooth-running mechanism. The blades automatically adjust to the cable Ø to prevent the conductor being damaged. Wire cutter for copper and aluminium conductors, multi-wire up to 10 mm², single-wire up to 6 mm². With longitudinal stop and blades that can be easily interchanged.

Application: For the stripping and cutting of fine-wired and solid conductors with PVC insulation and multi-conductors.
Save to list

€79.93/ pieceexcl. VAT

€96.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm